£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Manufactured from high quality tool steel, hardened and ground with 60° point and spanner flats as standard. Mounting Tapers are accurate to DIN228 Form A, Tolerance Class AT5.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 18mm |
EAN | 5036140108752 |
ECLASS Code | 23049190 |
Length | 90mm |
Material | High Speed Steel |
Morse Taper | 2MT |
UNSPSC Code | 23153013 |