£86.67
Ex VAT
£104.00
Inc VAT
Product Details
Product Specification
Available in 5 chamfer angles - 15, 30, 45, 60, 75. This versatile, yet very economical tool, can produce chamfers on the top of bores, profiles, faces etc., irrespective of the size or shape of the component.
Attribute | Value |
---|---|
Brand | Indexa |
Depth of Cut | 4mm |
ECLASS Code | 28039190 |
Included Angle | 45° |
Insert Style | MP 0602 |
Maximum Cutting Diameter | 13mm |
Number of Inserts | 1 |
Overall Length | 80mm |
UNSPSC Code | 23242106 |