£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
HSS 120° Straight Shank Spotting Drills
Series C530
Special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow depth drilling.
Attribute | Value |
---|---|
Application | NC Spotting |
Brand | Sherwood |
Cutting Direction | Right Hand |
Drill Diameter Metric | 12 |
EAN | 5036140173545 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 30mm |
Material | High Speed Steel |
Overall Length | 102mm |
Point Angle | 120° |
Series | C530 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |