£90.99
Ex VAT
£109.19
Inc VAT
Product Details
Product Specification
Series 568 HSS 90° Straight Shank NC Spotting Drills
Type N: Guhring standard, overall lengths to DIN 1897. TiN coating provides longer tool life or increased cutting speeds.
Attribute | Value |
---|---|
Application | NC Spotting |
Brand | Guhring |
Cutting Direction | Right Hand |
Drill Diameter Metric | 12 |
EAN | 4031093179027 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 30mm |
Material | High Speed Steel |
MFR Part No. | 00568 012.000 |
Overall Length | 102mm |
Point Angle | 90° |
Series | 568 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |