£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Designed for close tolerance hole location. Suitable for continuous production on aluminium, plastics, free cutting steels, cast iron, titanium and some aerospace materials. The stability of carbide makes the tool more rigid and less likely to deflect, maintaining a higher level of accuracy. Operators should note that continuous heavy shock loading may cause the tool to fail due to its brittleness.
Attribute | Value |
---|---|
Application | Spotting |
Brand | Sherwood |
Cutting Direction | Right Hand |
Drill Diameter Metric | 8 |
EAN | 5036140187474 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 23mm |
Material | Carbide |
Overall Length | 60mm |
Point Angle | 90° |
System of Measurement | Metric |
UNSPSC Code | 23241605 |