£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Series A723 HSS-E Spot Weld Drills
Bronze - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Drill Diameter Metric | 8 |
EAN | 7320760708033 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze |
Material | High Speed Steel |
MFR Part No. | A7238.0X79 |
Series | A723 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |