£50.79
Ex VAT
£60.95
Inc VAT
Product Details
Product Specification
Used for machining T-slots on slide tables, fixtures etc., to DIN 650. For milling structural, carburized and heat treated steel up to 900N/mm2. Sizes up to 16mm and 1/2" have 6 flutes and 18mm and 5/8" upwards have 8 flutes. Made to DIN 851. Shank to DIN 1835/D. Flute form 12° RH/LH.
Metric Limits of Tolerance:
Diameter: +0.13 - 0.13.
Length: +0.13 - 0.13.
Attribute | Value |
---|---|
Bolt Size | M8mm |
Brand | Sherwood |
Cutter Diameter | 16mm |
Cutter Width | 8mm |
EAN | 5036140177192 |
ECLASS Code | 21010504 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Neck Diameter | 6.5mm |
Number of Teeth | 6 |
Overall Length | 62mm |
Shank Diameter | 10mm |
Shank Type | Threaded |
Standards Met | DIN 851 |
System of Measurement | Metric |
UNSPSC Code | 23241630 |