£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Tap, die and drill set
Features and Benefits
• Manufactured from carbon steel
• Supplied with plastic insert within a steel storage case
• Contains the correct drill bits for tapping
Typical Applications
• Taps and dies suitable for cleaning and cutting threads
• Mild steel
• Aluminium
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559792030 |
ECLASS Code | 21010210 |
Includes | 1 x die holder 1" O/D 1 x Screw pitch gauge 1 x tap wrench - American pattern 1/2" capacity 1 x 'T' type tap wrench 1/4" capacity 8 x HSS twist drills size: 2.5, 2.9, 3.3, 4.2, 5.0, 6.8, 8.5and 10.3mm 8 x Metric dies: 3 x 0.5, 3.5 x 0.6, 4 x 0.7, 5 x 0.8, 6 x 1.0, 8 x 1.25, 10 x 1.50 and 12 x 1.75 - 1" O/D 8 x Metric plug taps: 3 x 0.5,3.5 x 0.6, 4 x 0.7, 5 x 0.8, 6 x 1.0, 8 x 1.25, 10 x 1.50 and 12 x 1.75 - 1" O/D 8 x Metric taper taps: 3 x 0.5, 3.5 x 0.6, 4 x 0.7, 5 x 0.8, 6 x 1.0, 8 x 1.25, 10 x 1.50 and 12 x 1.75 - 1" O/D |
Kit Type | Tap, Die & Drill Set |
Largest Thread Size | 12mm |
MFR Part No. | 79203 |
Number of Dies | 8 |
Number of Pieces | 27 |
Number of Taps | 24 |
Smallest Thread Size | 3mm |
Tap Type | Straight Flute |
Thread Size Range | 3mm - 12mm |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |