£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
All-round set comprising seven sizes of tap (taper, secondary and bottoming) and seven HSS drills. Packed in case with display sleeve.
CONTENTS:
• Taper, secondary and bottoming taps size: 3 x 0.5, 4 x 0.7, 5 x 0.8, 6 x 1.0, 8 x 1.25, 10 x 1.5 and 12 x 1.75.
• Metric HSS drills size: 2.5, 3.3, 4.2, 5.0, 6.8, 8.5 and 10.2mm.
Attribute | Value |
---|---|
Brand | Draper |
Drill Finish/Coating | Uncaoted |
Drill Material | High Speed Steel |
Drill Size Included | 10.1 2.5 3.3 4.2 5 6.8 8.5 |
EAN | 5010559408917 |
ECLASS Code | 21010101 |
Maximum Drill Size | 10.2mm |
MFR Part No. | 40891 |
Minimum Drill Size | 2.5mm |
Number of Pieces | 28 |
Tap Material | High Speed Steel |
Tap Size Included | 10 x 1.5 12 x 1.75 3 x 0.5 4 x 0.7 5 x 0.8 6 x 1.0 8 x 1.25 |
Tap Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |