SKU:
SHR0850680D
MPN:
0850680D
£349.00
Ex VAT
£418.80
Inc VAT
Product Details
Product Specification
A set of three Sherwood HSS Taps ideal for the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.
Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish
Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing
Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
• Straight Flute Individual Sizes IS0 529
Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
• Set of 3 - 1 Taper, second and plug
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140181809 |
Finish/Coating | Bright |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 151mm |
Shank Diameter | 22.4mm |
Tap Type | Straight Flute |
Thread Length | 42mm |
Thread Size | M33.0 x 3.50 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112806 |