£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Designed to hold engineers taps, range of Eclipse chuck style wrenches, features an adjustable wrench for ease of use and a positive grip for easier tapping of blind holes. The Knurled lock nut provides non-slip traction for more efficient grip in applications.
Features and Benefits
• Specially designed for holding engineer's taps
• Available as a chuck or standard bar type
• Adjustable T-wrench bar for ease of use
• Positive grip combined with the sensitivity allows for easy tapping of blind holes
• Knurled lock nut provides non-slip grip
Typical Applications
• Hand tapping
• Engineering
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5012095001706 |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 5mm |
Maximum Tap Size | 5mm |
MFR Part No. | E142 |
Minimum Square Size | 2mm |
Minimum Tap Size | 2mm |
Number of Pieces | 1 |
Square Size | 2 - 5mm |
T-Handle Adjustability | Sliding Handle |
T-Handle Length | 90mm |
Type | T-handle Chuck Tap Wrench |
UNSPSC Code | 27111720 |
Wrench Body Length | 65mm |