£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.
Features and Benefits
• All steel, hardened and tempered bodies
• Hardened ground jaws
• Knurled adjustable handles for extra grip
• Handles are design to provide greater leverage, when using larger diameter taps
Typical Applications
• Engineering
• Hand taps
Standards
• Tap sizes to ISO 529
Attribute | Value |
---|---|
Bar Wrench Overall Length | 480mm |
Brand | Kennedy |
Dimensions Standard | ISO 529 |
EAN | 5036140002609 |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 17mm |
Minimum Square Size | 5.3mm |
Number of Pieces | 1 |
Square Size | 5.3 - 17mm |
T-Handle Adjustability | Fixed Handle |
Type | Straight-handle Bar Tap Wrench |
UNSPSC Code | 27111720 |