£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Manufactured from hardened and tempered steel, with chrome plated high polish finish. Switchable between forward and reverse coupled with the multi-positional sliding T-bar makes this tap wrench ideal for use in confined spaces.
Features and Benefits
• Manufactured from hardened and tempered steel for durability
• High polish finish and chrome plated
• Switchable between forward and reverse
• Ideal for use in confined spaces
Typical Applications
• Tapping
• Hand tapping
Notes
• Individually boxed
Attribute | Value |
---|---|
Brand | Kennedy |
Dimensions Standard | ISO 529 |
EAN | 5036140017122 |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 6mm |
Maximum Tap Size | 6mm |
Minimum Square Size | 3mm |
Minimum Tap Size | 3mm |
Number of Pieces | 1 |
Square Size | 3 - 6mm |
T-Handle Adjustability | Sliding Handle |
T-Handle Length | 98mm |
Type | T-handle Ratchet Chuck Tap Wrench |
UNSPSC Code | 27111720 |
Wrench Body Length | 85mm |