£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
Product Documents
With internal morse taper socket. For use on drilling machines etc. For drills, core drills, reamers etc.
Manufactured to stringent quality standards.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 40mm |
EAN | 5036140084315 |
ECLASS Code | 21021101 |
Length | 65mm |
MFR Part No. | QC40-MT3-065 |
Morse Taper | 3MT |
Shank Type | QC40 |
UNSPSC Code | 23290000 |