£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Rigid type. To suit Indexa Rigid type tapping chucks. This product can be used with DIN 352, 371, 374 and 376 Taps.
Attribute | Value |
---|---|
A/F | 6.2mm |
Brand | Indexa |
EAN | 5036140284678 |
ECLASS Code | 21021101 |
For DIN Taps | DIN 352 DIN 371 DIN 374 DIN 376 |
Manufacturers Code | 862 |
Shank | 8mm |
Size | SC31/ 12 |
Tap Size | M11 M8 |
Thread Size | M11 M8 |
Type | Rigid |
UNSPSC Code | 27112808 |