£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
Product Documents
Slipping clutch type. To suit tension and compression type tapping chucks shown above. This product can be used with DIN 352, 371, 374 and 376 Taps.
Attribute | Value |
---|---|
A/F | 3.4mm |
Brand | Indexa |
EAN | 5036140284869 |
ECLASS Code | 21021101 |
For DIN Taps | DIN 352 DIN 371 |
Manufacturers Code | 445 |
Shank | 4.5mm |
Size | SC19 |
Tap Size | M4 |
Thread Size | M4 |
Type | Slipping Clutch |
UNSPSC Code | 27112808 |