SKU:
SHR0853020C
MPN:
0853020C
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.
Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ANSI 94.9.
Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life
Standards
• ANSI 94.9
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Dimensions Standard | ANSI 94.9 |
EAN | 5036140182820 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 54mm |
Shank Diameter | 11.1mm |
Square Width | 8.3mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | 1/8in. |
Thread Standard | NPT |
Threading Tap Type | Hand Tap |
TPI | 27 |
UNSPSC Code | 27112806 |