SKU:
SHR0853410C
MPN:
0853410C
£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
ANSI 94.9
Straight Flute
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Dimensions Standard | ANSI 94.9 |
EAN | 5036140182936 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 54mm |
Shank Diameter | 11.1mm |
Square Width | 8.3mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | 1/8in. |
Thread Standard | NPTF |
Threading Tap Type | Hand Tap |
TPI | 27 |
UNSPSC Code | 27112806 |