SKU:
SHR0852090A
MPN:
0852090A
£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Sherwood HSS Taper taps are the option for thread cutting in most materials.
Features and Benefits
• High speed steel
• Ground thread
• Manufactured with precision ground flutes for producing accurate thread forms
• Straight Flute
• Bright Finish
• Thread Forms are Class 2 medium fit tolerance
• British Standard Pipe Fine
Typical Applications
• General purpose
• Steel
• Stainless steels,
• Cast irons
•Non-ferrous materials
Standards
•ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140281738 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 119mm |
Shank Diameter | 31.5mm |
Square Width | 25mm |
Thread Direction | Right Hand |
Thread Length | 36mm |
Thread Size | 1-1/4in. |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
TPI | 11 |
UNSPSC Code | 27112806 |