SKU:
SHR0850290A
MPN:
0850290A
£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Sherwood HSS metric coarse straight flue ground thread taper taps are the general purpose option for thread cutting in most materials.
Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Tapered chamfer for applications where cutting through is required
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish
Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing
Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
Notes
• Available in sizes 1.0 x 0.25mm - 56 x 5.50mm
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179356 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Number of Flutes | 3 |
Overall Length | 53mm |
Pitch | 0.75mm |
Shank Diameter | 4mm |
Square Width | 3.15mm |
Thread Direction | Right Hand |
Thread Length | 17mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |