£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
A specialized cutting tool designed for precision thread milling operations, particularly for creating deep threads up to 4 times the diameter (4xD). This innovative tool is engineered for exceptional performance in thread milling applications, ensuring efficient and accurate results. With its advanced design, the Carbide Thread Mill offers several key features that enhance the thread milling process. Its greater chip evacuation capability allows for smooth and efficient removal of chips during the machining process, preventing chip buildup and ensuring continuous operation.
Features and Benefits
• Fully coated to provide excellent wear resistance
• Specifically designed for thread milling in a wide range of materials
• Greater chip evacuation capability allows for smooth and efficient removal of chips during the machining process
Attribute | Value |
---|---|
Brand | DC Swiss |
Finish/Coating | VS |
Material | Carbide |
MFR Part No. | GW3019VS M10x1.5 |
Shank Diameter | 8 |
Thread Pitch | 43mm |
Thread Standard | ISO DIN 14 / DIN 19 |
UNSPSC Code | 23291800 |