DC Swiss

GW3019VS M18X2.5 CARBIDE THREAD MILL

SKU:

DCS1610513G

MPN:

GW3019VS M18x2.5

£214.00

Ex VAT

£256.80

Inc VAT

IN STOCK (1)

    Product Details

    A specialized cutting tool designed for precision thread milling operations, particularly for creating deep threads up to 4 times the diameter (4xD). This innovative tool is engineered for exceptional performance in thread milling applications, ensuring efficient and accurate results. With its advanced design, the Carbide Thread Mill offers several key features that enhance the thread milling process. Its greater chip evacuation capability allows for smooth and efficient removal of chips during the machining process, preventing chip buildup and ensuring continuous operation.


    Features and Benefits
    • Fully coated to provide excellent wear resistance
    • Specifically designed for thread milling in a wide range of materials
    • Greater chip evacuation capability allows for smooth and efficient removal of chips during the machining process


    Product Specification
    Attribute
    Value

    Brand

    DC Swiss

    Finish/Coating

    VS

    Material

    Carbide

    MFR Part No.

    GW3019VS M18x2.5

    Shank Diameter

    14

    Thread Pitch

    85mm

    Thread Standard

    ISO DIN 14 / DIN 27

    UNSPSC Code

    23291800