SKU:
ISC1615083N
MPN:
3331786
£152.09
Ex VAT
£182.51
Inc VAT
Product Details
Product Specification
MTECI-ISO
Small diameter single point, internal ISO profile solid carbide thread mills.
• Ground helical cutting edges
• For use on internal thread milling
• Single point
Grade IC902
(P05-P15)(M10-M15)(K05-K15)(H05-H15)(S05-S10)
PVD TiAlN Coated grade for machining hardened steel.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Diameter | 1.55mm |
Finish/Coating | TiAlN |
Material | Carbide |
Number of Flutes | 3 |
Shank Diameter | 3mm |
Thread Pitch | 0.4 |
UNSPSC Code | 23291800 |