HeliCoil

18mm x 1-1/2D THREAD REPAIR INSERTS

SKU:

HEL6202353F

MPN:

F118CNX27

£7.45

Ex VAT

£8.94

Inc VAT

IN STOCK (21)

    Product Details

    These Metric HELICOIL® thread repair inserts are an ideal way to provide effective means of reinforcing and repairing tapped threads. Widely used in automotive and aerospace industries with approvals from British Aerospace, CAA, Fairey, Lucas, MOD, Westland and other recognised organisations. Available ina range of metric sizes to suit your needs.


    Features and Benefits
    • Simple and highly effective way of repairing threads on fasteners
    • All HELICOIL® thread repair inserts are temperature and corrosion resistant for overall product longevity
    • Manufactured from chrome nickel steel for maximum durability
    • Perfect at distributing load and stress evenly across the fastener
    • Available in a range of metric sizes to suit your requirements


    Typical Applications
    • Automotive
    • Aerospace
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    HeliCoil

    ECLASS Code

    21043000

    Insert Length

    1-1/2xD

    MFR Part No.

    A71100963402/30

    Thread Form

    Metric

    Thread Size

    M18 x 2.5

    Tool Style

    Metric Helicoil Inserting Tool

    UNSPSC Code

    27112810