£9.35
Ex VAT
£11.22
Inc VAT
Product Details
Product Specification
These Metric HELICOIL® thread repair inserts are an ideal way to provide effective means of reinforcing and repairing tapped threads. Widely used in automotive and aerospace industries with approvals from British Aerospace, CAA, Fairey, Lucas, MOD, Westland and other recognised organisations. Available ina range of metric sizes to suit your needs.
Features and Benefits
• Simple and highly effective way of repairing threads on fasteners
• All HELICOIL® thread repair inserts are temperature and corrosion resistant for overall product longevity
• Manufactured from chrome nickel steel for maximum durability
• Perfect at distributing load and stress evenly across the fastener
• Available in a range of metric sizes to suit your requirements
Typical Applications
• Automotive
• Aerospace
• Construction
Attribute | Value |
---|---|
Brand | HeliCoil |
ECLASS Code | 21043000 |
Insert Length | 1-1/2xD |
MFR Part No. | A71100963702/30 |
Thread Form | Metric |
Thread Size | M20 x 2.5 |
Tool Style | Metric Helicoil Inserting Tool |
UNSPSC Code | 27112810 |