£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
16ER ISO Series
Attribute | Value |
---|---|
Brand | Seco |
ECLASS Code | 21010901 |
Insert Size | 16 |
Insert Style | 16ER |
Manufacturer Grade | CP500 |
Material | Carbide |
Teeth per Inch | naTPI |
Thread Pitch | 1.50 |
Thread Standard | ISO |
UNSPSC Code | 23242105 |