£73.95
Ex VAT
£88.74
Inc VAT
Product Details
Product Specification
ER/L-W: External Whitworth (BSW, BSF, BSP), full profile laydown threading inserts.
ER/L - Ground periphery and rake
ERB - With a chipformer and peripherally ground
ERM - With a chipformer.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Size | 16 |
Insert Style | 16ER |
Manufacturer Grade | IC908 |
Material | Carbide |
Teeth per Inch | 10TPI |
Thread Standard | Whitworth |
UNSPSC Code | 23242105 |