Iscar

16ER 14 UN THREADING INSERT GRADE IC908

SKU:

ISC1214080T

MPN:

5993258

£73.95

Ex VAT

£88.74

Inc VAT

AVAILABLE TO ORDER

    Product Details

    ER/L-UN : External American UN full profile (UN, UNC, UNF, UNEF) laydown threading inserts. ER/L - ground periphery and rake, ERB - with a chipformer and peripherally ground, ERM - with a chipformer for general industry.


    Grade: IC908
    A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
    ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N: (H10-H20)(S10-S25)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Size

    16

    Insert Style

    16ER

    Manufacturer Grade

    IC908

    Thread Standard

    UN

    UNSPSC Code

    23242105