£254.90
Ex VAT
£305.88
Inc VAT
Product Details
Product Specification
N123T3 CoroCutⓇ 3 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Cutting Direction | Neutral |
Depth of Cut | 6.4mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
ISO Category Grade | M N P S |
ISO Designation | N123T3-0200-0000-CS |
Manufacturer Grade | GC1125 |
Milling Application | Finishing |
UNSPSC Code | 23242105 |