£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
22 piece BSPF HSS threading set in purpose designed case manufactured from durable high speed steel for greater tool durability. The metal carry-case features a carry handle for easy portability and individual compartments for improved stability in transit as well as offering easier tool selection.
Features and Benefits
• High speed steel construction for increased durability
• Metal case with carry handle for portability and protection
• Individual compartments for easier tool selection
Contents
• HSSGT Straight Flute Taper Tap: 1/8" x 28 BSPF, ¼" x 19 BSPF, 3/8" x 19 BSPF, ½" x 14 BSPF
• HSSGT Straight Flute Plug Tap: 1/8" x 28 BSPF, ¼" x 19 BSPF, 3/8" x 19 BSPF, ½" x 14 BSPF
• HSSGT Straight Flute Second Tap: ¾" x 14 BSPF
• 1 5/16" Outside Diameter HSS Die: 1/8" x 28 BSPF, ¼" x 19 BSPF, 3/8" x 19 BSPF
• HSS Hexagon Die Nut: ½" x 14 BSPF, ¾" x 14 BSPF
• HSS Straight Shank Jobber Drill: 8.8mm, 11.8mm
• HSS ½" Parallel Shank Drill: 15.25mm, 19 mm, 24.5mm
Typical Applications
• Threading
Standards
• HSS Taps - ISO 529
• HSS Dies -BS 1127
• HSS Die Nuts - BS 1127:
• HSS Drills -BS328/DIN 338N
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
Die Type | Hex Die Nut Round Die |
EAN | 5036140282322 |
ECLASS Code | 21010210 |
Includes | 11.80mm 1/4in.- 3/4in. (1) Die Stock: 1-5/16in. (1) Straight Flute Second Taps: 3/4in.-14 (2) Tap Wrench: 1/16in.-1/4in. (3) HSS Reduced Shank Drills (Blacksmiths) 1/2in.: 15.25mm, 19.00mm, 24.50mm (4) Straight Flute Plug Taps: 1/8in.-28, 1/4in.-19, 3/8in.-19, 1/2in.-14 (4) Straight Flute Taper Taps: 1/8in.-28, 1/4in.-19, 3/8in.-19, 1/2in.-14 (6) HSS Jobber Drills: 8.80mm Metal Case |
Kit Type | Tap, Die & Drill Set |
Largest Thread Size | 3/4in. |
Number of Dies | 5 |
Number of Pieces | 22 |
Number of Taps | 9 |
Smallest Thread Size | 1/8in. |
Tap Dimensions Standard | BS 328/DIN 338N DIN 1814 DIN 225 |
Tap Finish/Coating | Uncoated |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight Handle Bar |
Thread Size Range | 1/8in. - 3/4in. |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |