£294.00
Ex VAT
£352.80
Inc VAT
Product Details
Product Specification
Series L120 HSS Threading Set
Set Includes Straight Flute Taps / Dies / Die Stocks
18 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Die Type | Round Die |
EAN | 7320760210451 |
ECLASS Code | 21010210 |
Includes | E500M2NO1, E500M2NO3, E500M3NO1, E500M3NO3, E500M4NO1, E500M4NO3, E500M5NO1, E500M5NO3, E500M6NO1, E500M6NO3, F300M2X13/16, F300M3X13/16, F300M4X13/16, F300M5X13/16, F300M6X13/16, L112BT1, L11013/16 |
ISO Category | K N P |
ISO Designation | L1208M |
Kit Type | Tap & Die Set |
Largest Thread Size | M6 |
MFR Part No. | 5978856 |
Number of Dies | 5 |
Number of Pieces | 18 |
Number of Taps | 10 |
Series | L1208M |
Smallest Thread Size | M2 |
Tap Dimensions Standard | ISO529 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight-handle Bar |
Thread Size Range | M2 - M6 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |