£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
With a low profile design suitable for use in applications requiring increased access to the actual workpiece. Available in eight sizes for general application in areas where a lower profile is required. Force applied downwards 90° to bar.
Attribute | Value |
---|---|
Bar Movement | 88° |
Brand | Atlas Workholders |
Clamp Type | Flanged |
EAN | 5036140075641 |
ECLASS Code | 21020501 |
Handle Movement | 80° |
Length | 110mm |
MFR Part No. | PC-20300 |
Supplied With | Tipped Spindle (M6) and Flanged Washers |
Type | Industrial Clamp |
UNSPSC Code | 27112132 |
Width | 30mm |