£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
The straight line action gives these plunger-style clamps extremely high loading capacities whilst maintaining compactness. These clamps also lock in the open position which allows a 'pull' to be exerted (for instance, in use with foam moulds). All models have tapped spindles for use with adjustable spindles.
Attribute | Value |
---|---|
Brand | Atlas Workholders |
Clamp Type | Flanged |
EAN | 5036140075702 |
ECLASS Code | 21020501 |
Handle Movement | 150° |
MFR Part No. | PC-36020 |
Supplied With | Hexagon Head Spindle |
Type | Industrial Clamp |
UNSPSC Code | 27112132 |