£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Features: Comfortable, cushioned PVC orange handle grips. With flanged base and fixed position spindle.
Specification: The main components are of zinc plated and passivated steel.
Rivets are of stainless steel, which burnishes and work-hardens with use.
Attribute | Value |
---|---|
Bar Movement | 90° |
Brand | Brauer |
Clamp Type | Flanged |
ECLASS Code | 21020501 |
Handle Movement | 50° |
Height | 224mm |
Length | 75mm |
MFR Part No. | TC79 |
Nominal Holding Force | 360daN |
Style | Pull Back Toggle Clamp |
Supplied With | Setscrew & Nuts |
Type | Manual Clamp |
UNSPSC Code | 27112132 |
Weight | 0.5kg |
Width | 44mm |