£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
‘U’ Bar (Adjustable) Type with Flanged Base
Designed to improve performance in fabrication and engineering clamping applications. The rapid clamping/unclamping made possible by the use of toggle clamps can greatly reduce machine/operator ‘down-time’ during all stages of production.
** Model AV90-FA has Side Flange - All other FA models listed have Flat Flanges
Attribute | Value |
---|---|
Bar Movement | 108° |
Brand | Atlas Workholders |
Clamp Type | Flanged |
EAN | 5036140075634 |
ECLASS Code | 21020501 |
Handle Movement | 70° |
MFR Part No. | V150-FA |
Supplied With | Hex Head Spindle (M12) and Flanged Washers |
Type | Vertical Clamp |
UNSPSC Code | 27112132 |