£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
For use on manual and CNC lathes, this universal style tool block will accurately clamp all parting blades of the corresponding width, 26mm or 32mm. The rigid clamping method allows blades to be set securely for varying depths of cut.
Compatible with Self-Grip ‘SGFH’
Do-Grip ‘DGFH’
Tang-Grip ‘TGFH’
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Blade Height | 26mm |
EAN | 5036140084551 |
ECLASS Code | 28039190 |
ISO Designation | DPTS-2625 |
MFR Part No. | DPTS-2625 |
Overall Length | 87mm |
Shank Height | 25mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |