£3.70
Ex VAT
£4.44
Inc VAT
Product Details
Product Specification
HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).
Attribute | Value |
---|---|
Bevel Angle | 15° |
Brand | Sherwood |
ECLASS Code | 21010902 |
End Angle Type | Two Beveled Ends |
End Shape | Square |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Material Grade | M2 |
Overall Length | 3in. |
Overall Width | 1/4in. |
System of Measurement | Inch |
UNSPSC Code | 23242104 |