£183.99
Ex VAT
£220.79
Inc VAT
Product Details
Product Specification
CoroThread 266 and grade GC1125
A smaller insert size brings the benefits of CoroThread 266 to the majority of threading applications.
Dedicated first-choice threading grade GC1125 is introduced for all insert sizes, giving higher precision and quality all round.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 25mm |
ECLASS Code | 28039190 |
Head Length | 22.2mm |
Insert Holding Type | Screw-on |
Insert Size | 25mm |
ISO Designation | 266RFGZ-2525-16 |
Overall Length | 150mm |
Shank Height | 25mm |
Shank Width | 25mm |
Side to Cutting Tip | 32mm |
Threading Location | Internal & External |
UNSPSC Code | 23242106 |