£78.89
Ex VAT
£94.67
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Centre to Cutting Tip | 25mm |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height | 25mm |
EAN | 5036140082007 |
ECLASS Code | 28039190 |
Head Length | 22mm |
Insert Holding Type | Dual Top Clamp & Screw-on |
Insert Size | 16mm |
Insert Type | Laydown |
ISO Designation | DER 2525M 16 |
Overall Length | 150mm |
Shank Height | 25mm |
Shank Material | Steel |
Shank Width | 25mm |
Side to Cutting Tip | 25mm |
Threading Location | External |
UNSPSC Code | 23242106 |