£77.59
Ex VAT
£93.11
Inc VAT
Product Details
Product Specification
Dual DIR - Internal Threading Toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Centre to Cutting Tip | 13.7mm |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 5036140082052 |
ECLASS Code | 28039190 |
Insert Holding Type | Dual Top Clamp & Screw-on |
Insert Size | 16mm |
Insert Type | Laydown |
ISO Designation | DIR 0020P 16 |
Overall Length | 170mm |
Shank Height | 20mm |
Shank Material | Steel |
Threading Location | Internal |
UNSPSC Code | 23242106 |