£99.29
Ex VAT
£119.15
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Centre to Cutting Tip | 16.2mm |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 5036140082069 |
ECLASS Code | 28039190 |
Insert Holding Type | Dual Top Clamp & Screw-on |
Insert Size | 16mm |
Insert Type | Laydown |
ISO Designation | DIR 0025R 16 |
Overall Length | 200mm |
Shank Height | 25mm |
Shank Material | Steel |
Threading Location | Internal |
UNSPSC Code | 23242106 |