£128.59
Ex VAT
£154.31
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Centre to Cutting Tip | 18.1mm |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 5036140082083 |
ECLASS Code | 28039190 |
Insert Holding Type | Dual Top Clamp & Screw-on |
Insert Size | 22mm |
Insert Type | Laydown |
ISO Designation | DIR 0025R 22 |
Overall Length | 200mm |
Shank Height | 32mm |
Shank Material | Steel |
Threading Location | Internal |
UNSPSC Code | 23242106 |