£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
SER: External threading toolholders (AD - short tools for adapter holders).
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-on |
Insert Size | 16mm |
Insert Type | Laydown |
ISO Designation | SER 1616 H16 |
Overall Length | 100mm |
Shank Height | 16mm |
Shank Width | 16mm |
Threading Location | External |
UNSPSC Code | 23242106 |