£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
SER: External threading toolholders (AD - short tools for adapter holders).
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-on |
Insert Size | 16mm |
Insert Type | Laydown |
ISO Designation | SER 2020K16 |
Overall Length | 150mm |
Shank Height | 25mm |
Shank Width | 25mm |
Threading Location | External |
UNSPSC Code | 23242106 |