£104.79
Ex VAT
£125.75
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Centre to Cutting Tip | 5.3mm |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 5036140082113 |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-on |
Insert Size | 8mm |
Insert Type | Laydown |
ISO Designation | SIR 0007K 08 |
Neck Length | 18mm |
Overall Length | 125mm |
Shank Height | 16mm |
Shank Material | Steel |
Threading Location | Internal |
UNSPSC Code | 23242106 |