£87.79
Ex VAT
£105.35
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Centre to Cutting Tip | 15.6mm |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 5036140082182 |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-on |
Insert Size | 22mm |
Insert Type | Laydown |
ISO Designation | SIR 0020P 22 |
Overall Length | 170mm |
Shank Height | 20mm |
Shank Material | Steel |
Threading Location | Internal |
UNSPSC Code | 23242106 |