Quick Order
Track Your Goods
Contact Us
Branch Finder
Categories
Brands
Favourites
My Account
Log in / Register
Basket
SKU:
IND4455260K
MPN:
4455260K
£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
Morse Taper Type
Datasheet
B
70.0mm
Brand
Indexa
C
49.0mm
E
16.5mm
EAN
5036140243637
G
35mm
L
98.5mm
To Suit
T.3
Type
Morse Taper
UNSPSC Code
23242106