£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
Product Documents
The Indexa STANDARD TOOLHOLDER is crafted for the T .00 TOOLPOST, ensuring secure and stable toolholding for machining tasks. Compatible and precise, it enhances tool stability, promoting accuracy in turning, facing, and other applications. This reliable toolholder is an essential component for efficient machining operations.
Features and Benefits
• Ensures secure and stable tool holding for machining tasks
• Promotes stability in turning, facing, and other applications
• Compatible and precise design for accurate machining operations
• Essential and reliable component for efficient machining tasks
Attribute | Value |
---|---|
B | 70.0mm |
Brand | Indexa |
C | 48.5mm |
D | 17.5mm |
E | 35.0mm |
EAN | 5036140060166 |
F | 23mm |
L | 124.0mm |
To Suit | T.3 |
Type | Standard |
UNSPSC Code | 23242106 |