Quick Order
Track Your Goods
Contact Us
Branch Finder
Categories
Brands
Favourites
My Account
Log in / Register
Basket
SKU:
IND4455160K
MPN:
4455160K
£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Product Documents
Vee Type Ideal for all machine shop use.
Datasheet
B
70mm
Brand
Indexa
C
48.5mm
D
1.5mm
d Max
25.5mm
E
35.0mm
EAN
5036140060395
F
23mm
L
124.0mm
To Suit
T.3
Type
Vee Type
UNSPSC Code
23242106