£79.29
Ex VAT
£95.15
Inc VAT
Product Details
Product Specification
Lever Lock Toolholders for CNMX/CNMG 80° Rhombic Inserts.
Designation : PCLNL 2020K-09X
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
Hand Type | Right |
Head Length | 25mm |
ISO Designation | PCLNR 2020K-09X |
Overall Length | 125mm |
Product Type | HeliTurn LD FlashTurn |
Shank Height | 20mm |
Shank Width | 20mm |
UNSPSC Code | 23242106 |